
CLEATS, MOTOR MOUNT/QUICK RELS
Mfr # DTS-A3-17
Zoro # G815938199
product price: $5.45
/eaSold in multiples of 5 for $27.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTS-A3-17
Zoro #
G815938199
UPC #
-
Country of Origin
United States
Description
Motor Mount Cleats - with and without screws Inch/Metric. Instant Nulling zeroing Quick Release -self locking. Clamp: ASTM B783-90, SS-316 N1-25, 6.6 MIN. DENS.. Screw: slotted pan head CRES. Insert: Nylon polyamide ASTM D 4066, HI-TEM zytel 103 Clamp: as cast & tumbled. Operating Temp: -55 deg. C to +177 degree C. Vibration 5 to 2000 cps at 15g's acceleration with size 15 synchro. Shock: 2000 ft.lb. shock, size 15 synchro. Reverse type cleat supplied less screw.. NOTE: DTS-A3 SERIES INCH, DTS-M3 SERIES METRIC. Width 1.12500. Thickness.04000. Width 2.16500. Length.31200. Center Height.09100. Head Width max..05300. Type Mount Step. Thread #2-56. Outside Diameter -.005 inch/mm.390.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.