Zoro Homepage

CLEATS, MOTOR MOUNT/QUICK RELS

  • Mfr # DTS-A3-19

  • Zoro # G315938217


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTS-A3-19
Zoro #
G315938217
UPC #
-
Country of Origin
United States

Description

Motor Mount Cleats - Reverse. Clamp: ASTM B783-90, SS-316 N1-25, 6.6 MIN. DENS.. Scres: slotted pan head CRES. Insert: Nylon polyamide ASTM D 4066, HI-TEM zytel 103 Clamp: as cast & tumbled. Operating Temp: -55 deg. C to +177 degree C. Vibration 5 to 2000 cps at 15g's acceleration with size 15 synchro. Shock: 2000 ft.lb. shock, size 15 synchro.. Width.15600. Thickness.06300. Outside Diameter -.005.39000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.