Zoro Homepage

DELRIN SPUR GEAR, 72 PITCH, 50 TEETH

  • Mfr # LLE-G3-50

  • Zoro # G715925947


product price: $46.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE-G3-50
Zoro #
G715925947
UPC #
-
Country of Origin
United States

Description

Spur Gear-Hub Style, Delrin® 72 Pitch. 20 Degree pressure angle. AGMA quality 10.. Number of Teeth 50. Bore.24980. Outside Diameter.72200. Pitch Diameter.69440. Gear Material Delrin. Hub Material 303 Stainless Steel. Set Screw #6-32.......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.