
Fillister Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-D6-6
Zoro # G915922463
product price: $0.47
/eaSold in multiples of 75 for $35.25
Key Features
Fillister Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-D6-6
Zoro #
G915922463
UPC #
-
Country of Origin
United States
Details
Material
18-8 Stainless Steel
Item
Machine Screw
Head Type
Fillister
Finish
Plain
Description
Machine Screws-Stainless Fillister Head. Material: 18-8 Stainless Steel. Thread #10-24. Length 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.