Zoro Homepage

Fillister Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJX-D3-4

  • Zoro # G515922238


product price: $0.69
/ea
Sold in multiples of 20 for $13.80

Key Features

Fillister Head
Finish
Plain
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJX-D3-4
Zoro #
G515922238
UPC #
-
Country of Origin
United States

Details

Finish
Plain
Item
Machine Screw
Head Type
Fillister
Material
18-8 Stainless Steel

Description

Locking Machine Screws - Fillister Head. Material: 18-8 Stainless Steel. Thread #4-40. Order Number DJX-D3-4. Length 5/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.