Zoro Homepage

Fillister Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJX-D8-6

  • Zoro # G615922565


product price: $1.15
/ea
Sold in multiples of 15 for $17.25

Key Features

Fillister Head
Finish
Plain
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJX-D8-6
Zoro #
G615922565
UPC #
-
Country of Origin
United States

Details

Head Type
Fillister
Finish
Plain
Material
18-8 Stainless Steel
Item
Machine Screw

Description

Locking Machine Screws - Fillister Head. Material: 18-8 Stainless Steel. Thread 1/4-20. Order Number DJX-D8-6. Length 1/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.