Zoro Homepage

FLANGED LINEAR BEARING, ROUND, INCH

  • Mfr # ABX-F2-1

  • Zoro # G515937928


product price: $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABX-F2-1
Zoro #
G515937928
UPC #
-
Country of Origin
United States

Description

Flanged Linear Bearings, Inch Sizes. Material: Outer HOusing: High carbon chromium steel Balls: 52100 chrome steel Retainer: Resin. Order Number ABX-F2-1. Type Round. Inside Diameter.25000. Outside Diameter.50000. Length.75000. Flange Width.22000. Round Flange Diameter 1.25000. Square Flange Diameter.00000. Center Bolt Circuit.87500. XxYxZ inch.1560 x.2500 x.1410...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.