Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJS-M1-16

  • Zoro # G715922557


product price: $0.35
/ea
Sold in multiples of 125 for $43.75

Key Features

Flat Head
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJS-M1-16
Zoro #
G715922557
UPC #
-
Country of Origin
United States

Details

Item
Machine Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat

Description

Machine Screws - Flat Head, MetricSelection M3. Order Number DJS-M1-16. Length 6.00000. Material 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.