
Flat Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-M1-7
Zoro # G215922217
product price: $0.38
/eaSold in multiples of 125 for $47.50
Key Features
Flat Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-M1-7
Zoro #
G215922217
UPC #
-
Country of Origin
United States
Details
Material
18-8 Stainless Steel
Item
Machine Screw
Finish
Plain
Head Type
Flat
Description
Machine Screws - Flat Head, MetricSelection M2. Order Number DJS-M1-7. Length 4.00000. Material 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.