
Flat Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJX-B3-3
Zoro # G815922228
product price: $1.15
/eaSold in multiples of 20 for $23.00
Key Features
Flat Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJX-B3-3
Zoro #
G815922228
UPC #
-
Country of Origin
United States
Details
Head Type
Flat
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
Locking Machine Screws Flat Head. Material: 18-8 Stainless steel. Thread #4-40. Length 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.