Zoro Homepage

Flat Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJX-B7-6

  • Zoro # G515922573


product price: $0.88
/ea
Sold in multiples of 15 for $13.20

Key Features

Flat Head
Finish
Plain
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJX-B7-6
Zoro #
G515922573
UPC #
-
Country of Origin
United States

Details

Head Type
Flat
Finish
Plain
Item
Machine Screw
Material
18-8 Stainless Steel

Description

Locking Machine Screws Flat Head. Material: 18-8 Stainless steel. Thread #10-32. Length 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.