
GEAR HUBS, PIN TYPE, LOCK NUT TYPE
Mfr # BPS-A2-14
Zoro # G015938883
product price: $16.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPS-A2-14
Zoro #
G015938883
UPC #
-
Country of Origin
United States
Description
Gear Hubs Pin Lock Nut Type. Material: 303 stainless steel. Order Number BPS-A2-14. Bore Diameter.18730. Hub Width.12500. Hub Length.22000. Set Screw #4-40. Sub Drill #69. Overall Length.60000. Outside Diameter 7/16...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.