
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKS-A1-4
Zoro #
G615939020
UPC #
-
Country of Origin
United States
Description
Gear&Worm Wheel Hub Clamps. Material: 416 Stainless Steel. Shaft Size 1/8. Order Number BKS-A1-4. Inside Diameter.18800. Width.24000. Clearance 7/8. Outside Diameter 5/16. Length 11/16. Finish Black Oxide...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.