Zoro Homepage

KNURLED THUMB SCREW, SOCKET HEAVY HEAD

  • Mfr # JKS-G1-11

  • Zoro # G815927971


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-G1-11
Zoro #
G815927971
UPC #
-
Country of Origin
United States

Description

Knurled Thumb Screws Socket Heavy Head Inch & Metric. Material: 303 stainless steel. Thread M4.0x0.7. Length 19. Head Diameter 8. Thread Length 16. Socket Diameter 2. Socket Depth 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.