Zoro Homepage

KNURLED THUMB SCREW, SOCKET HEAVY HEAD

  • Mfr # JKS-G1-18

  • Zoro # G015927924


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-G1-18
Zoro #
G015927924
UPC #
-
Country of Origin
United States

Description

Knurled Thumb Screws Socket Heavy Head Inch & Metric. Material: 303 stainless steel. Thread M5.0x0.8. Length 32. Head Diameter 8. Thread Length 25. Socket Diameter 2. Socket Depth 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.