Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINEAR BEARING

  • Mfr # ABX-C2-6

  • Zoro # G915938068


product price: $38.84
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABX-C2-6
Zoro #
G915938068
UPC #
-
Country of Origin
United States

Description

Precision Linear Bearing,Double Wide Type, Inch Sizes. Outer Housing: High Carbon Chromium Steel. Balls: 52100 Chrome Steel. Retainer: Resin. Order Number ABX-C2-6. Shaft Diameter.37500. Outside Diameter.62500. Groove Diameter.58800. Groove Width.03900. Length 1.59380. Groove Length 1.27160. No. of Ball Circuits 4.00000. Basic Dyn. Load Rating c 353.00000. Basic Static Load Rating co 630.00000. Allowable Static Moment mo 2.70000. Weight/Grams 28.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.