Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MACHINE SCREWS, SS, W/LOCK, BINDING HEAD

  • Mfr # DJX-A7-7

  • Zoro # G715922298


product price: $1.25
/ea
Sold in multiples of 15 for $18.75

Key Features

Binding Head
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJX-A7-7
Zoro #
G715922298
UPC #
-
Country of Origin
United States

Details

Item
Machine Screw
Finish
Plain
Head Type
Binding

Description

Locking Machine Screws - Binding Head, Inch. Material: stainless steel. Class 2A thread.. Thread #10-32. Length 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.