Zoro Homepage

MACHINE SCREWS, SS/W/LOCK, BINDING HEAD

  • Mfr # DJX-A1-1

  • Zoro # G515922566


product price: $1.15
/ea
Sold in multiples of 15 for $17.25

Key Features

Binding Head
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJX-A1-1
Zoro #
G515922566
UPC #
-
Country of Origin
United States

Details

Item
Machine Screw
Head Type
Binding
Finish
Plain

Description

Locking Machine Screws - Binding Head, Inch. Material: stainless steel. Class 2A thread.. Thread #0-80. Length 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.