Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MISCELLANEOUS Fin

  • Mfr # FMA-F2-20

  • Zoro # G415936434


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMA-F2-20
Zoro #
G415936434
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 2mm Pitch GT Series Double Flange Type. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 20. Order Number FMA-F2-20. Bore +.001.18800. Outside Diameter.48100. Flange Diameter +/-1/64.68500. Face Width.38600. Hub Diameter+/-1/64.36400. Overall Width+/-1/64.62200. Screw Size #4-40. Pitch Dia..50100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.