Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MISCELLANEOUS Fin

  • Mfr # FMA-F2-24

  • Zoro # G815936454


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMA-F2-24
Zoro #
G815936454
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 2mm Pitch GT Series Double Flange Type. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 24. Order Number FMA-F2-24. Bore +.001.25000. Outside Diameter.58200. Flange Diameter +/-1/64.79100. Face Width.38600. Hub Diameter+/-1/64.44200. Overall Width+/-1/64.68400. Screw Size # 6-40. Pitch Dia..60200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.