
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMA-F2-45
Zoro #
G915936453
UPC #
-
Country of Origin
United States
Description
Timing Belt Pulleys 2mm Pitch GT Series Double Flange Type. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 45. Order Number FMA-F2-45. Bore +.001.25000. Outside Diameter 1.10800. Flange Diameter +/-1/64 1.34000. Face Width.40200. Hub Diameter+/-1/64.90000. Overall Width+/-1/64.71500. Screw Size #8-32. Pitch Dia. 1.12800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.