
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMA-F3-68
Zoro #
G215936474
UPC #
-
Country of Origin
United States
Description
Timing Belt Pulleys 2mm Pitch GT Series Unflanged. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 68. Order Number FMA-F3-68. Bore +.001.25000. Outside Diameter 1.68400. Face Width.37500. Hub Diameter +/-1/64 1.18500. Overall Width +/-1/64.75000. Screw Size #8-32. Pitch Dia. 1.70400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.