Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MISCELLANEOUS Fin

  • Mfr # FMA-F4-12

  • Zoro # G615936579


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMA-F4-12
Zoro #
G615936579
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 2 mm GT Series 9 mm wideSingle Flange. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 12. Order Number FMA-F4-12. Bore +.001.12500. Outside Diameter.28100. Flange Diameter +/-1/64.48000. Face Width.40100. Hub Diameter +/-1/64.48000. Overall Length +/-1/64.68100. Screw Size #4-40. Pitch Dia..30100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.