
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMA-F4-16
Zoro #
G615936500
UPC #
-
Country of Origin
United States
Description
Timing Belt Pulleys 2 mm GT Series 9 mm wideSingle Flange. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 16. Order Number FMA-F4-16. Bore +.001.18800. Outside Diameter.38100. Flange Diameter +/-1/64.58000. Face Width.40100. Hub Diameter +/-1/64.58000. Overall Length +/-1/64.68100. Screw Size #6-40. Pitch Dia..40100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.