Zoro Homepage

MISCELLANEOUS Fin

  • Mfr # FNA-F1-16

  • Zoro # G015936568


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNA-F1-16
Zoro #
G015936568
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 3mm GT Ser.6or9 mm wide single flange. Material: Aluminum Alloy. Two set screws 90 degrees apart.. No. of Grooves 16. Order Number FNA-F1-16. Bore +.001.18800. Outside Diameter.57200. Flange Diameter +/-1/64.71000. Face Width.40100. Hub Diameter +/-1/64.71000. Overall Length +/-1/64.69100. Screw Size #6-40. Pitch Dia..60200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.