Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MISCELLANEOUS Fin

  • Mfr # FNA-F5-45

  • Zoro # G115936475


product price: $32.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNA-F5-45
Zoro #
G115936475
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 3mm Pitch GT Ser.15mm wide Flanged. Material: Aluminum Alloy Anodized. No. of Grooves 45. Order Number FNA-F5-45. Bore +.001.25000. Outside Diameter 1.66200. Flange Diameter +/-1/64.75700. Face Width.63700. Hub Diameter +/-1/64 1.25000. Length +/-1/64 1.06900. Screw Size #8-32. Pitch Dia. 1.69200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.