Zoro Homepage

MISCELLANEOUS Fin

  • Mfr # FYA-D5-10

  • Zoro # G315936503


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FYA-D5-10
Zoro #
G315936503
UPC #
-
Country of Origin
United States

Description

Timing Belts Pulleys 3/8 Pitch 1/2 Wide Flanged. Material: Aluminum alloy. No. of Grooves 10. Order Number FYA-D5-10. Bore +.001.50000. Outside Diameter 1.16400. Flange Diameter +/-1/64 1 7/16. Flange Width 3/4. Hub Diameter +/-1/64 1 3/16. Length +/-1/64 1 1/8. Hub Projection 13/32. Pitch Diameter 1.19400. Face 3/4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.