Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MISCELLANEOUS Fin

  • Mfr # FYA-D5-16

  • Zoro # G115936505


product price: $36.74
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FYA-D5-16
Zoro #
G115936505
UPC #
-
Country of Origin
United States

Description

Timing Belts Pulleys 3/8 Pitch 1/2 Wide Flanged. Material: Aluminum alloy. No. of Grooves 16. Order Number FYA-D5-16. Bore +.001.50000. Outside Diameter 1.88000. Flange Diameter +/-1/64 2 1/8. Flange Width 3/4. Hub Diameter +/-1/64 1 7/16. Length +/-1/64 1 3/8. Hub Projection 17/32. Pitch Diameter 1.91000. Face 3/4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.