Zoro Homepage

MISCELLANEOUS Fin

  • Mfr # FYA-D6-22

  • Zoro # G915936552


product price: $55.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FYA-D6-22
Zoro #
G915936552
UPC #
-
Country of Origin
United States

Description

Timing Belts Pulleys 3/8 Pitch 1/2 Wide Flanged. Material: Aluminum alloy. No. of Grooves 22. Order Number FYA-D6-22. Bore +.001.62500. Outside Diameter 2.59600. Flange Diameter +/-1/64 2 7/8. Flange Width 3/4. Hub Diameter +/-1/64 2 1/8. Length +/-1/64 1 1/2. Hub Projection 5/8. Pitch Diameter 2.62600. Face 3/4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.