Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MISCELLANEOUS Lin

  • Mfr # LHS-M1-60

  • Zoro # G415936809


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHS-M1-60
Zoro #
G415936809
UPC #
-
Country of Origin
United States

Description

Miter and Bevel Gears 1,50 Module Pin Hub. 20 degree pressure angle. DIN7 tolerances.. Aluminum gears anodized before gear cutting.. Material Smallest Gear 303 Stainless Steel. Pitch Diameter Smallest Gear 30.00000. Pitch Diameter Largest Gear 90.00000. Number of Teeth Smallest Gear 20.00000. Number of Teeth Largest Gear 60.00000. Ratio 1:3. Length to center 63.50000. Hub Pin. Outside Diameter 26.00000.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.