Zoro Homepage

MISCELLANEOUS Min

  • Mfr # MAH-B1-1

  • Zoro # G215939000


product price: $68.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-B1-1
Zoro #
G215939000
UPC #
-
Country of Origin
United States

Description

Mounting Flanges- Triangle or Round, Inch. Add R for round or T for triangle to end of p/n. Thread 5/8-18. Order Number MAH-B1-1. Material Lightweight Structural Plastic. Screw Size #10. Height 1.21900. Bolt Circle Diameter 1.12500. Clearance Diameter 1.50000. Center Height.46900. Hole Spacing.97400. Over All Width 1.41000. Thickness.25000. Hole Diameter 1.98/.208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.