Zoro Homepage

MISCELLANEOUS Min

  • Mfr # MAH-B1-2

  • Zoro # G915938945


product price: $68.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-B1-2
Zoro #
G915938945
UPC #
-
Country of Origin
United States

Description

Mounting Flanges- Triangle or Round, Inch. Add R for round or T for triangle to end of p/n. Thread 15/16-16. Order Number MAH-B1-2. Material Lightweight Structural Plastic. Screw Size #10. Height 1.40600. Bolt Circle Diameter 1.37500. Clearance Diameter 1.75000. Center Height.53100. Hole Spacing 1.19100. Over All Width 1.62000. Thickness.37500. Hole Diameter 1.98/.208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.