Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MITER AND BEVEL GEARS

  • Mfr # LHS-M2-24

  • Zoro # G615936760


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS-M2-24
Zoro #
G615936760
UPC #
-
Country of Origin
United States

Description

Miter and Bevel Gears 1,0 Module Pin Hub. 20 degree pressure angle. DIN 7 tolerances. Aluminum gears anodized before gear cutting.. Material Smallest Gear 303 Stainless Steel. Pitch Diameter Smallest Gear 24.00000. Pitch Diameter Largest Gear 24.00000. Number of Teeth Smallest Gear 24.00000. Number of Teeth Largest Gear 24.00000. Ratio 1:1. Length to Center 25.50000. Hub Pin Hub......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.