Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OLDHMAM COUPLINGS - MINIATURE, PIN HUB

  • Mfr # CCX-A1-10

  • Zoro # G215938966


product price: $54.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCX-A1-10
Zoro #
G215938966
UPC #
-
Country of Origin
United States

Description

Miniature Oldham Couplings Pin Hub. Material: hub 303 stainless steel, center block oil impregnated bronze 50-oz-in. torque,.008 shaft to shaft misalignment, 1 degree angular misalignment, 10' maximum backlash, 1,000 rpm maximum speed. Shaft size 1/4-1/4. Bore 1.24980. Bore 2.24980. Length 25/32. Hub 1 1/2. Hub 2 1/2. Hub Length 1 1/4. Hub Length 2 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.