Zoro Homepage

OLDHMAM COUPLINGS - MINIATURE, PIN HUB

  • Mfr # CCX-A1-6

  • Zoro # G515938987


product price: $52.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCX-A1-6
Zoro #
G515938987
UPC #
-
Country of Origin
United States

Description

Miniature Oldham Couplings Pin Hub. Material: hub 303 stainless steel, center block oil impregnated bronze 50-oz-in. torque,.008 shaft to shaft misalignment, 1 degree angular misalignment, 10' maximum backlash, 1,000 rpm maximum speed. Shaft size 1/8-3/16. Bore 1.12480. Bore 2.18730. Length 11/16. Hub 1 5/16. Hub 2 3/8. Hub Length 1 3/16. Hub Length 2 7/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.