Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips Fillister Machine Screw, Plain

  • Mfr # DJS-H6-6

  • Zoro # G015922356


product price: $0.58
/ea
Sold in multiples of 50 for $29.00

Key Features

Phillips Drive
Fillister Head
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJS-H6-6
Zoro #
G015922356
UPC #
-
Country of Origin
United States

Details

Item
Machine Screw
Drive
Phillips
Finish
Plain
Head Type
Fillister

Description

MACHINE SCREW, PHILLIPS FILLISTER HEAD, INCH, SS. Material: 300 Series Stainless Steel. Thread class 2A. Thread 10-24. Length 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.