Zoro Homepage

PILLOW BLOCKS

  • Mfr # ABA-D3-125

  • Zoro # G415937868


product price: $87.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABA-D3-125
Zoro #
G415937868
UPC #
-
Country of Origin
United States

Description

Pillow Blocks Used With Retaining Rings. Material: 6061-T5 aluminum black anodized. Shaft Size 3/4. Order Number ABA-D3-125. Bore 1.25000. Height 1.87000. Length 1.06200. Width 1.43000. Overall Width 1.65000. Center.87300. Base Width.43000. Center Hole mounting screw.15000. Center Hole distance.75000. Center Hole Length 1.56200. Mounting Screw DKC-A5-14. Retaining Ring DRC-F9-125.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.