Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PILLOW BLOCKS

  • Mfr # ABA-D3-50

  • Zoro # G415937752


product price: $75.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABA-D3-50
Zoro #
G415937752
UPC #
-
Country of Origin
United States

Description

Pillow Blocks Used With Retaining Rings. Material: 6061-T5 aluminum black anodized. Shaft Size 1/4. Order Number ABA-D3-50. Bore.50000. Height 1.12000. Length.43700. Width.65000. Overall Width.81000. Center.43700. Base Width.31000. Center Hole mounting screw.21000. Center Hole distance.00000. Center Hole Length.87500. Mounting Screw DKC-A4-10. Retaining Ring DRC-F9-50.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.