Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PILLOW BLOCKS

  • Mfr # ABA-D3-87

  • Zoro # G315937838


product price: $87.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABA-D3-87
Zoro #
G315937838
UPC #
-
Country of Origin
United States

Description

Pillow Blocks Used With Retaining Rings. Material: 6061-T5 aluminum black anodized. Shaft Size 1/2. Order Number ABA-D3-87. Bore.87500. Height 1.50000. Length.87500. Width 1.00000. Overall Width 1.18000. Center.62500. Base Width.37000. Center Hole mounting screw.15000. Center Hole distance.56200. Center Hole Length 1.18700. Mounting Screw DKC-A4-12. Retaining Ring DRC-F9-87.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.