Zoro Homepage

PINION SHAFTS

  • Mfr # LDS-K2-12

  • Zoro # G115937106


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS-K2-12
Zoro #
G115937106
UPC #
-
Country of Origin
United States

Description

Pinion Shafts.238 Face. 20 degree pressure angle Material: 303 stainless steel.. AGMA Quality 10. PITCH DIAMETER/ OUTSIDE DIAMETER ARE ENLARGED TO REDUCE TOOTH THINNING. WHEN CALCULATING CENTER DISTANCE, CONSULT PITCH DIAMTER COLUMN.. Number of Teeth 12. Order Number LDS-K2-12. Shaft Diameter +.0000/-.0002.12470. Outside Diameter +.000/-.002.12100. Pitch 120.00000. Pitch Diameter.000/-.001 Enl.10500......

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.