Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PINS-DOWEL, METRIC, SS

  • Mfr # EPS-M6-3

  • Zoro # G015923056


product price: $1.25
/ea
Sold in multiples of 25 for $31.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-M6-3
Zoro #
G015923056
UPC #
-
Country of Origin
United States

Description

Dowel Pins - Metric, Stainless Steel, Press Fit. Material: Stainless Steel A118-8. Diameter Tolerance: 0 to 3mm +,002 / +,008 4 to 6mm +,004 / +,012 7 to 10mm +,006 / +,015. Order Number EPS-M6-3. Length 10.00000. Chamfer.75000. Diameter 5.00000. Radius 5.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.