Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLAIN STYLE LEAD SCREW NUT

  • Mfr # MAH-A1-4

  • Zoro # G515938963


product price: $95.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAH-A1-4
Zoro #
G515938963
UPC #
-
Country of Origin
United States

Description

Plain Style Lead Screw Nut Commercial Quality, Inch. Material: Turcite X Engineered Thermoplastic. Internal Thread 5/16-8. Order Number MAH-A1-4. Starts 2. Lead.25000. Thread Type Stub Acme. Dynamic Capacity 22. Static Capacity 231. Thread Mount 5/8-18. Length 3/4. Outside Diameter 3/4. Thread Length 1/4.....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.