
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDS-F5-12
Zoro #
G615937248
UPC #
-
Country of Origin
United States
Description
Pinion Shafts.238 Face. 20 degree pressure angle Material: 303 stainless steel.AGMA Quality 10. PITCH DIAMETER/ OUTSIDE DIAMETER ARE ENLARGED TO REDUCE TOOTH THINNING. WHEN CALCULATING CENTER DISTANCE, CONSULT PITCH DIAMTER COLUMN.. Number of Teeth 12. Order Number LDS-F5-12. Shaft Diameter +.0000/-.0002.24970. Outside Diameter +.000/-.002.22800. Pitch 64.00000. Pitch Diameter.000/-.001 Enl.19680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.