Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEY STOCK

  • Mfr # FPA-G4-17

  • Zoro # G915936590


product price: $99.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPA-G4-17
Zoro #
G915936590
UPC #
-
Country of Origin
United States

Description

Pulley Stock Metric 3mm, 5mm and 8mm HTD Pitch. Material: Aluminum Alloy. OD TOLERANCES: 3mm pitch 9-27 grooves +.002, 28-52 +.003, 54-100 +.004, 110-160 +.005 5mm pitch 21-32 +.003, 33-62 +.004, 72-112 +.005, 126 +.006 8mm pitch 20-40 +.004, 42-70 +.005, 72-80 +.006. No. of Grooves 17. Description Pulley Stock 3 mm Pitch. Order Number FPA-G4-17. Outside Diameter.60900. Length Inch 5.00000. Pitch Diameter.63900. Thread 17. Diameter.60900. Head Diameter 5.00000. Head Width.63900. Length Aluminum Alloy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.