Zoro Homepage

PULLEY STOCK

  • Mfr # FQA-G6-16

  • Zoro # G915936484


product price: $92.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQA-G6-16
Zoro #
G915936484
UPC #
-
Country of Origin
United States

Description

Pulley Stock Metric 3mm, 5mm and 8mm HTD Pitch. Material: Aluminum Alloy. OD TOLERANCES: 3mm pitch 9-27 grooves +.002, 28-52 +.003, 54-100 +.004, 110-160 +.005 5mm pitch 21-32 +.003, 33-62 +.004, 72-112 +.005, 126 +.006 8mm pitch 20-40 +.004, 42-70 +.005, 72-80 +.006. No. of Grooves 16. Description Pulley Stock 5 mm Pitch. Order Number FQA-G6-16. Outside Diameter.95800. Length Inch 7.00000. Pitch Diameter 1.00300. Type of balls 16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.