
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FVA-L2-18
Zoro #
G815936492
UPC #
-
Country of Origin
United States
Description
Pulley Stock.080 Pitch. Material: Aluminum Alloy. OD Tolerance: 24-40 grooves +.002, 42-75 grooves +.003, 80-150 grooves +.004.. No. of Grooves 18. Order Number +.002 FVA-L2-18. Outside Diameter.43800. Length 3.00000. Pitch Dia..45800. Teeth 18. Pitch Diameter Pulley Stock 0.080 Pitch. Outside Diameter FVA-L2-18. Material Aluminum Alloy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.