Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEY STOCK

  • Mfr # FVA-L5-31

  • Zoro # G115936536


product price: $94.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-L5-31
Zoro #
G115936536
UPC #
-
Country of Origin
United States

Description

Pulley Stock.080 Pitch. Material: Aluminum Alloy. OD Tolerance: 24-40 grooves +.002, 42-75 grooves +.003, 80-150 grooves +.004.. No. of Grooves 31. Order Number +.002 FVA-L5-31. Outside Diameter.76900. Length 6.00000. Pitch Dia..78900. Teeth 31. Pitch Diameter Pulley Stock 0.080 Pitch. Outside Diameter FVA-L5-31. Material Aluminum Alloy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.