Zoro Homepage

PULLEY STOCK

  • Mfr # FVA-L6-56

  • Zoro # G015936490


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-L6-56
Zoro #
G015936490
UPC #
-
Country of Origin
United States

Description

Pulley Stock.080 Pitch. Material: Aluminum Alloy. OD Tolerance: 24-40 grooves +.002, 42-75 grooves +.003, 80-150 grooves +.004.. No. of Grooves 56. Order Number +.002 FVA-L6-56. Outside Diameter 1.40600. Length 7.00000. Pitch Dia. 1.42600. Teeth 56. Pitch Diameter Pulley Stock 0.080 Pitch. Outside Diameter FVA-L6-56. Material Aluminum Alloy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.