
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FXA-X5-11
Zoro #
G915936446
UPC #
-
Country of Origin
United States
Description
Pulley Stock 1/5 PitchNo. of Grooves 11. Order Number FXA-X5-11. Outside Diameter.68000. Length 6.00000. Pitch Dia..70000. Material Aluminum Alloy. Teeth 11. Pitch Diameter Pulley Stock 1/5 Pitch. Outside Diameter FXA-X5-11. Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.