Zoro Homepage

PULLEYS, TIMING BELT .200&.375

  • Mfr # FXA-T2-14

  • Zoro # G515927219


product price: $13.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXA-T2-14
Zoro #
G515927219
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 1/5Pitch 3/8Wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 14. Bore +.001.25000. Outside Diameter.87100. Pitch Diameter.89100. Flange Diameter +/-1/64 1-3/32. Hub Diameter +/-1/64 9/16. Length +/-1/64 13/16. Hub Projection 1/4. Face 9/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.